Chicago Hardware
Turnbuckle, Hook & Hook, Galv, 1/2 x 9 In
- Zoro #: G3663082
- Mfr #: 02176 0
Tap to zoom
Hover or click to zoom
$52.45
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 1/2
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.45
Chicago Hardware #02176 0 Specifications
- Zoro #: G3663082
- Mfr #: 02176 0
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 1/2
- Take Up (In.): 9 in
- Working Load Limit (Lb.): 1,500
- Type: Hook and Hook
- Package Quantity: 1
- Close Length (In.): 17 1/4 in
- Standards: F1145 Type 1 Grade 1
- Product Type: Turnbuckle
- Country of Origin (subject to change): United States
Description
Turnbuckle, Hook and Hook, Working Load Limit (Lb.) 1,500, Thread Dia. (In.) 1/2, Take Up (In.) 9 in, Close Length (In.) 17 1/4 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1
Reviews of Chicago Hardware #02176 0
Explore more
- Chicago Hardware Turnbuckle, Jaw & Eye, Galv, 3/4 x 12 In 02654 3
- Chicago Hardware Turnbuckle, Hook & Eye, Galv, 7/8 x 6 In 01762 6
- Chicago Hardware Turnbuckle, Eye and Eye, Steel, 5/16 in. 01110 5
- Chicago Hardware Turnbuckle, Jaw & Eye, Galv, 3/4 x 18 In 02657 4
- Chicago Hardware Turnbuckle, Jaw & Eye, Galv, 1/2 x 2 In 02620 8
- Chicago Hardware Turnbuckle, Hook & Hook, Galv, 3/4 x 9 In 02201 9
- Chicago Hardware Turnbuckle, Hook & Hook, Aluminum, 1/4-20 05314 3
- Chicago Hardware Turnbuckle, Hook & Eye, Galv, 1 x 12 In 01776 3
- Lippert QWIK-LOAD LEVER-ACTION TURNBUCKLE UPGRADE KIT 182894
- Lippert FRONT SPRING-LOADED TURNBUCKLE WITH 11IN THREADED HOOK 182901
- Lippert QWIK-LOAD REAR STRESS-GUARD TURNBUCKLE WITH 24IN THREADED HOOK 182896
- Chicago Hardware Turnbuckles