customer-service Help
Chicago Hardware

Turnbuckle, Hook & Hook, Galv, 3/4 x 6 In

Chicago Hardware Turnbuckle, Hook & Hook, Galv, 3/4 x 6 In 02198 2
Tap to zoom
Hover or click to zoom
$83.94
  • Item: Turnbuckle
  • Thread Dia. (In.): 3/4
  • Material: 1035 Hot Roll Galvanized Steel Body and Fittings
See full product details
This item ships free.

Total: $83.94

Chicago Hardware #02198 2 Specifications

  • Item: Turnbuckle
  • Thread Dia. (In.): 3/4
  • Material: 1035 Hot Roll Galvanized Steel Body and Fittings
  • Take Up (In.): 6 in
  • Working Load Limit (Lb.): 3,000
  • Type: Hook and Hook
  • Close Length (In.): 16 3/4 in
  • Package Quantity: 1
  • Standards: F1145 Type 1 Grade 1
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States

Description

Turnbuckle, Hook and Hook, Working Load Limit (Lb.) 3,000, Thread Dia. (In.) 3/4, Take Up (In.) 6 in, Close Length (In.) 16 3/4 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1

Reviews of Chicago Hardware #02198 2