Chicago Hardware
Turnbuckle, Hook & Hook, Galv, 5/8 x 9 In
- Zoro #: G3727044
- Mfr #: 02187 6
Hover or click to zoom Tap to zoom
$61.48
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 5/8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.48
Chicago Hardware #02187 6 Specifications
- Zoro #: G3727044
- Mfr #: 02187 6
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 5/8
- Take Up (In.): 9 in
- Working Load Limit (Lb.): 2,250
- Type: Hook and Hook
- Close Length (In.): 17 3/4 in
- Package Quantity: 1
- Standards: F1145 Type 1 Grade 1
- Product Type: Turnbuckle
- Country of Origin (subject to change): United States
Description
Turnbuckle, Hook and Hook, Working Load Limit (Lb.) 2,250, Thread Dia. (In.) 5/8, Take Up (In.) 9 in, Close Length (In.) 17 3/4 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1
Reviews of Chicago Hardware #02187 6
Explore more
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 2200 lb. 01276 8
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 1/2 x 6 In 01723 7
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 1/4-20 05314 3
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 10-24 In 05308 2
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 5/8 x 6 In 03084 7
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In 04179 9
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 7/8 x 12 In 03115 8
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 9 EETBGV34X9
- BARON BARON 17-1/2X9 Turnbuckle, 1500 lb Weight Capacity, Hook Fitting A, Hook Fitting B, Galvanized Steel 17-1/2X9
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/4" x 6 EHTBGV34X6
- Chicago Hardware Turnbuckles