Chicago Hardware
Turnbuckle, Jaw & Jaw, Galv, 3/4 x 9 In
- Zoro #: G3644331
- Mfr #: 03101 1
Tap to zoom
Hover or click to zoom
$103.01
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 3/4
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.01
Chicago Hardware #03101 1 Specifications
- Zoro #: G3644331
- Mfr #: 03101 1
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 3/4
- Take Up (In.): 9 in
- Working Load Limit (Lb.): 5,200
- Type: Jaw and Jaw
- Package Quantity: 1
- Standards: F1145 Type 1 Grade 1
- Close Length (In.): 19 1/2 in
- Product Type: Turnbuckle
- Country of Origin (subject to change): United States
Description
Turnbuckle, Jaw and Jaw, Working Load Limit (Lb.) 5,200, Thread Dia. (In.) 3/4, Take Up (In.) 9 in, Close Length (In.) 19 1/2 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1