Chicago Hardware

Turnbuckle, Jaw & Jaw, Galv, 7/8 x 12 In

Chicago Hardware Turnbuckle, Jaw & Jaw, Galv, 7/8 x 12 In 03115 8
Hover or click to zoom Tap to zoom
  • Item: Turnbuckle
  • Thread Dia. (In.): 7/8
  • Material: 1035 Hot Roll Galvanized Steel Body and Fittings
  • Take Up (In.): 12 in
  • Working Load Limit (Lb.): 7,200
  • Type: Jaw and Jaw
  • Close Length (In.): 24 1/2 in
  • Package Quantity: 1
See full product details
$146.08

Subtotal: $146.08

Chicago Hardware #03115 8 Specifications

  • Item: Turnbuckle
  • Thread Dia. (In.): 7/8
  • Material: 1035 Hot Roll Galvanized Steel Body and Fittings
  • Take Up (In.): 12 in
  • Working Load Limit (Lb.): 7,200
  • Type: Jaw and Jaw
  • Close Length (In.): 24 1/2 in
  • Package Quantity: 1
  • Standards: F1145 Type 1 Grade 1
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States

Description

Turnbuckle, Jaw and Jaw, Working Load Limit (Lb.) 7,200, Thread Dia. (In.) 7/8, Take Up (In.) 12 in, Close Length (In.) 24 1/2 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1

Reviews of Chicago Hardware #03115 8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.