Skip to Main Content
customer-service Help
Chicago Hardware

Turnbuckle, Stub End, 3/4 x 6 In

Chicago Hardware Turnbuckle, Stub End, 3/4 x 6 In 04148 5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.58
  • Item: Turnbuckle
  • Material: 1035 Hot Roll Steel Body/Stubs
  • Thread Dia. (In.): 3/4
See full product details
Orders over $75 ship free.
Total: $37.58

Chicago Hardware #04148 5 Specifications

  • Item: Turnbuckle
  • Material: 1035 Hot Roll Steel Body/Stubs
  • Thread Dia. (In.): 3/4
  • Take Up (In.): 6 in
  • Working Load Limit (Lb.): 5,200
  • Type: Stub End
  • Close Length (In.): 17 in
  • Package Quantity: 1
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Turnbuckle, Stub End, Working Load Limit (Lb.) 5,200, Thread Dia. (In.) 3/4, Take Up (In.) 6 in, Close Length (In.) 17 in, 1035 Hot Roll Steel Body/Stubs Material

Reviews of Chicago Hardware #04148 5