customer-service Help
Chicago Hardware

Turnbuckle, Stub End, 7/8 x 18 In

Chicago Hardware Turnbuckle, Stub End, 7/8 x 18 In 04168 3
Tap to zoom
Hover or click to zoom
$136.14
  • Item: Turnbuckle
  • Thread Dia. (In.): 7/8
  • Material: 1035 Hot Roll Steel Body and Stubs
See full product details
This item ships free.

Total: $136.14

Chicago Hardware #04168 3 Specifications

  • Item: Turnbuckle
  • Thread Dia. (In.): 7/8
  • Material: 1035 Hot Roll Steel Body and Stubs
  • Take Up (In.): 18 in
  • Working Load Limit (Lb.): 7,200
  • Type: Stub End
  • Package Quantity: 1
  • Close Length (In.): 30 in
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States

Description

Turnbuckle, Stub End, Working Load Limit (Lb.) 7,200, Thread Dia. (In.) 7/8, Take Up (In.) 18 in, Close Length (In.) 30 in, 1035 Hot Roll Steel Body/Stubs Material

Reviews of Chicago Hardware #04168 3