Chicago Heights Steel

Chicago Heights Steel FRPT12500080G4N 1.25 in. x 8 ft. Green Studded T-Post; Pack Of 5

Chicago Heights Steel Chicago Heights Steel FRPT12500080G4N 1.25 in. x 8 ft. Green Studded T-Post; Pack Of 5 149396
Hover or click to zoom Tap to zoom
$518.76
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $518.76

Chicago Heights Steel #149396 Specifications

  • Country of Origin (subject to change): United States

Description

Features1.25 in. x 8 ft. Studded T-PostGreen With Gray TopMade From Rail Steel, Clips Not IncludedPack of 5Dimension - 96 x 3.5 x 2 in.Item Weight - 10 lbs.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Chicago Heights Steel #149396