Chicago Heights Steel
Chicago Heights Steel FRPT13300050G2N 1.33 in. x 5 ft. Green Studded T-Post; Pack Of 5
- Zoro #: G603712154
- Mfr #: 149398

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $97.77
Chicago Heights Steel #149398 Specifications
- Zoro #: G603712154
- Mfr #: 149398
- Country of Origin (subject to change): United States
Description
Features1.33 in. x 5 ft. Studded T-PostGreen With Aluminum TopMade From Rail Steel. Clips Not IncludedPack of 5Dimension - 60 x 4.5 x 2 in.Item Weight - 6.65 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Chicago Heights Steel #149398
Explore more
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT13300066Y5R 1.33 in. x 6 ft. 6 in. Gray Studded T-Post; Pack Of 5 149406
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT12500056G4N 1.25 in. x 5 ft. 6 in. Green Studded T-Post; Pack Of 5 149386
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT12500070G4N 1.25 in. x 7 ft. Green Studded T-Post; Pack Of 5 149394
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT12500066Y50 1.25 in. x 6 ft. 6 in. Gray Studded T-Post; Pack Of 5 149392
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT13300060Y5R 1.33 x 6 in. Gray Studded T-Post; Pack Of 5 149404
- CHICAGO HEIGHTS STEEL Chicago Heights Steel FRPT12500060G4N 1.25 in. x 6 ft. Green Studded T-Post; Pack Of 5 149388
- ZORO SELECT Fence Post, Height 60 In 4LVG5
- BOOK PUBLISHING COMPANY FRPT13300080G2N 1.33 in. x 8 ft. Green Studded T-Post; Pack Of 5 GR588628
- W SILVER W Silver TG09506001UW 72 x 2 x 2 in. Studded T-Style Fence Post Rail Steel - Green; Pack of 5 128594
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x8 ft. 328944DPT
- Chicago Heights Steel Fence Posts