Skip to Main Content
customer-service Help
Chicago-Latrobe

10.20mm HSS Bright 118 Deg. Jobber Length Drill Bit

Chicago-Latrobe 10.20mm HSS Bright 118 Deg. Jobber Length Drill Bit 45354
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.10 /ea

Order in multiples of 6

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 10.20 mm
See full product details
Orders over $75 ship free.
Total: $48.60

Chicago-Latrobe #45354 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 10.20 mm
  • Decimal Equivalent: 0.4016
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 10.2 mm
  • List Number: 150D
  • Flute Length: 87.00 mm
  • Item: Jobber Length Drill Bit
  • Application: For Non-Ferrous Materials
  • Depth:Dia. Ratio: 4xD
  • Material: High Speed Steel
  • Coolant Through: No
  • Point Type: Conventional
  • Finish: Bright (Uncoated)
  • Number of Flutes: 2
  • Overall Length: 133.00 mm
  • Grade: General Purpose
  • Shank Type: Straight
  • Depth x Dia. Ratio: 4xD
  • Standards: Not Rated
  • Shank Length: 46 mm
  • Helix Angle: 28 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Finish - Machining: Bright (Uncoated)
  • Series: 150D
  • Drill Bit Point Type: Conventional Point
  • Drill Point Length: 0.1207mm
  • Primary Material Application ISO Code: N
  • Maximum Drilling Depth: 1 9/16 in
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Spiral Direction: Right Hand
  • Drill Length Class: Jobber Length
  • Measurement System: Metric
  • Material Grade - Machining: General Purpose
  • Shank Type - Machining: Straight
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #45354