Skip to Main Content
customer-service Help

117.00mm Cobalt 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe 117.00mm Cobalt 135 Deg. Jobber Length Drill Bit 46483
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.58 /ea

Order in multiples of 6

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 8.10 mm
See full product details
Orders over $75 ship free.
Total: $57.48

Chicago-Latrobe #46483 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 8.10 mm
  • Decimal Equivalent: 0.3189
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Straw/Bronze
  • Cutting Direction: Right Hand
  • Coolant Fed: Non-Coolant Through
  • Flute Type: Spiral
  • Number of Pieces: 1
  • List Number: 550
  • Depth:Dia. Ratio: 4xD
  • Item: Jobber Length Drill Bit
  • Coolant Through: No
  • Material: Cobalt
  • Flute Length: 75.00 mm
  • Shank Dia.: 8.1 mm
  • Point Type: Split point
  • Overall Length: 117.00 mm
  • Depth x Dia. Ratio: 4xD
  • Standards: NAS 907 Type J
  • Shank Length: 42 mm
  • Helix Angle: 28 Degrees
  • Number of Flutes: 2
  • Primary Material Application: Stainless Steel, Steel, Titanium, Tool and Die Steel
  • Drill Point Length: 0.066mm
  • Drill Length Class: Jobber Length
  • Material Grade - Machining: M42
  • Maximum Drilling Depth: 1 1/4 in
  • Primary Material Application ISO Code: M, P, S
  • Spiral Direction: Right Hand
  • Material - Machining: Cobalt
  • Measurement System: Metric
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Aircraft Drill: Yes
  • Drill Bit Point Type: Split Point
  • Shank Type - Machining: Straight
  • Finish - Machining: Straw/Bronze
  • Series: 550
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 8.10 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3189, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #46483