Chicago-Latrobe
118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/64x8IN
Mfr # 50730
Zoro # G2986459
product price: $16.45
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material High Speed Steel
- Shank Dia. 15/64 in
- Cutting Direction Right Hand
- Flute Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Chicago-Latrobe
- MFR # 50730
- Zoro # G2986459
- UPC # 662355507308
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Shank Dia. | 15/64 in |
Flute Length | 5 1/2 in |
Maximum Drilling Depth | 5 1/2 in |
Overall Length | 8 in |
Drill Bit Size | 15/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Bit Dimension Type | Fractional Inch |
Shank Size | 0.234" |
Bit Dia. | 15/64" |
Drill Point Length | 0.0704 in |
Shank Length | 2 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x8IN (50485)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 13/64 (11010)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- DRILL AMERICA 13/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1213/32)
- DRILL AMERICA 7/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/16)