Chicago-Latrobe
118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/32x10IN
- Zoro #: G2986282
- Mfr #: 50717
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 5/32 in
- Shank Type: Straight
- Drill Bit Material: High Speed Steel
- Decimal Equivalent: 0.1563
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 118 Degrees
$16.79
Subtotal: $16.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/32x12IN 50729
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #22 11052
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/32x8IN 50479
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x12IN 50750
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #56 11180
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #28 11058
- CHICAGO-LATROBE HSS 6-Inch Aircraft Extension Drill 11259
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 39/64x12IN 50613
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/64x12IN 50523
- STM 332 6 OAL Cobalt Aircraft Extension Drill 117529
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 13/32 inch 057426
- Chicago-Latrobe Extra Long Drill Bits