Chicago-Latrobe

135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #24

Chicago-Latrobe 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #24 69024
Hover or click to zoom Tap to zoom
$2.64

Must order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Wire
See full product details
Orders over $75 ship free.

Total: $31.68

Chicago-Latrobe #69024 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #24
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Decimal Equivalent: 0.1520
  • Material: High Speed Steel
  • Flute Type: Spiral
  • Point Angle: 135
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 9/64 in
  • Overall Length: 3 1/8 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 2 in
  • Maximum Drilling Depth: 1 13/64 in
  • Coolant Through: No
  • List Number: 150DH
  • Application: Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
  • Grade: General Purpose
  • Standards: ANSI
  • Point Type: K-Notch Split
  • Depth x Dia. Ratio: 8xD
  • Diameter: 0.159
  • Shank Length: 1 1/8 in
  • Shank Size: 0.159
  • Measurement System: Wire
  • Drill Style: Jobber Drill
  • Left/Right Hand: Right
  • Depth:Dia. Ratio: 8xD
  • Helix Angle: 40 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Steel
  • Series: 150DH
  • Material Grade - Machining: General Purpose
  • Primary Material Application ISO Code: N, P
  • Material - Machining: High Speed Steel
  • Drill Bit Point Type: Split Point
  • Spiral Direction: Right Hand
  • Finish - Machining: Bright (Uncoated)
  • Shank Type - Machining: Straight
  • Drill Length Class: Jobber Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Drill Point Length: 0.0315 in
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1520, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #69024