Chicago-Latrobe

135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.80mm

Chicago-Latrobe 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.80mm 47878
Hover or click to zoom Tap to zoom
$5.41

Must order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 6.80 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Black and Gold Oxide
See full product details
Orders over $75 ship free.

Total: $64.92

Chicago-Latrobe #47878 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 6.80 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Black and Gold Oxide
  • Decimal Equivalent: 0.2677
  • Material: Cobalt
  • Flute Type: Spiral
  • Finish: Black and Gold Oxide
  • Point Angle: 135
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 6.8 mm
  • Overall Length: 109.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 69.00 mm
  • Maximum Drilling Depth: 1 1/16 in
  • Point Type: Split Point
  • Standards: DIN 338, NAS 907 Type J
  • List Number: 550ASP
  • Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
  • Grade: General Purpose
  • Coolant Through: No
  • Depth x Dia. Ratio: 4xD
  • Shank Length: 40 mm
  • Left/Right Hand: Right
  • Diameter: 0.2677
  • Drill Style: Jobber Drill
  • Measurement System: Metric
  • Shank Size: 0.2677
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 28 Degrees
  • Primary Material Application: Stainless Steel, Steel, Titanium
  • Aircraft Drill: Yes
  • Drill Point Length: 0.0554mm
  • Spiral Direction: Right Hand
  • Finish - Machining: Straw/Bronze
  • Series: 550ASP
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Primary Material Application ISO Code: M, P, S
  • Drill Length Class: Jobber Length
  • Material Grade - Machining: M35
  • Drill Bit Point Type: Split Point
  • Material - Machining: Cobalt
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size 6.80 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #47878