Chicago-Latrobe

135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7.0mm

Chicago-Latrobe 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7.0mm 47990
Hover or click to zoom Tap to zoom
Key Features
  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 7.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: TiN
See full product details
$10.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chicago-Latrobe #47990 Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 7.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: TiN
  • Decimal Equivalent: 0.2756
  • Flute Type: Spiral
  • Material: Cobalt
  • Point Angle: 135
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 7 mm
  • Overall Length: 109.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 69.00 mm
  • Maximum Drilling Depth: 1 3/32 in
  • Application: Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
  • Coolant Through: No
  • Standards: DIN 338, NAS 907 Type J
  • List Number: 550ASP-TN
  • Point Type: Split Point
  • Grade: Heavy Duty
  • Depth x Dia. Ratio: 4xD
  • Left/Right Hand: Right
  • Drill Style: Jobber Drill
  • Measurement System: Metric
  • Shank Length: 40 mm
  • Shank Size: 0.2559
  • Diameter: 0.2559
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 28 Degrees
  • Primary Material Application: Stainless Steel, Steel, Titanium
  • Drill Length Class: Jobber Length
  • Aircraft Drill: Yes
  • Drill Bit Point Type: Split Point
  • Shank Type - Machining: Straight
  • Series: 550ASP-TN
  • Finish - Machining: TiN
  • Spiral Direction: Right Hand
  • Material - Machining: Cobalt
  • Material Grade - Machining: M35
  • Primary Material Application ISO Code: M, P, S
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Drill Point Length: 0.0571mm
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #47990

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.