Chicago-Latrobe

135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #58

Chicago-Latrobe 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #58 41728
Hover or click to zoom Tap to zoom
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #58
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Decimal Equivalent: 0.0420
See full product details
$3.29

Subtotal: $3.29

Chicago-Latrobe #41728 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #58
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Decimal Equivalent: 0.0420
  • Drill Bit Finish: TiN
  • Material: High Speed Steel
  • Flute Type: Spiral
  • Point Angle: 135
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 1/32 in
  • Overall Length: 1 5/8 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 11/16 in
  • Maximum Drilling Depth: 5/32 in
  • Coolant Through: No
  • Depth:Dia. Ratio: 4xD
  • Point Type: P3 Split Point
  • List Number: 150ASP
  • Depth x Dia. Ratio: 4xD
  • Standards: NAS 907 Type B
  • Shank Size: 0.042
  • Drill Style: Jobber Drill
  • Diameter: 0.042
  • Shank Length: 15/16 in
  • Left/Right Hand: Right
  • Measurement System: Wire
  • Helix Angle: 28 Degrees
  • Primary Material Application: Cast Iron, Stainless Steel, Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Series: 150ASP-TN
  • Shank Type - Machining: Straight
  • Drill Length Class: Jobber Length
  • Finish - Machining: TiN
  • Aircraft Drill: Yes
  • Drill Bit Point Type: Split Point
  • Spiral Direction: Right Hand
  • Primary Material Application ISO Code: K, M, P
  • Drill Point Length: 0.0087 in
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #41728

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.