Chicago-Latrobe

135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-M

Chicago-Latrobe 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-M 41783
Hover or click to zoom Tap to zoom
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: M
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
See full product details
$8.21

Subtotal: $8.21

Chicago-Latrobe #41783 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: M
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
  • Decimal Equivalent: 0.2950
  • Material: High Speed Steel
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Point Angle: 135
  • Shank Dia.: 9/32 in
  • Overall Length: 4 3/8 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 3 1/16 in
  • Maximum Drilling Depth: 1 11/64 in
  • Depth:Dia. Ratio: 4xD
  • Point Type: Split Point
  • List Number: 150ASP
  • Coolant Through: No
  • Depth x Dia. Ratio: 4xD
  • Standards: NAS 907 Type B
  • Shank Length: 1 5/16 in
  • Measurement System: Letter
  • Left/Right Hand: Right
  • Drill Style: Jobber Drill
  • Diameter: 0.295
  • Shank Size: 0.295
  • Helix Angle: 28 Degrees
  • Primary Material Application: Cast Iron, Stainless Steel, Steel
  • Series: 150ASP-TN
  • Drill Bit Point Type: Split Point
  • Drill Length Class: Jobber Length
  • Material - Machining: High Speed Steel
  • Primary Material Application ISO Code: K, M, P
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Spiral Direction: Right Hand
  • Aircraft Drill: Yes
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.0000 in
  • Finish - Machining: TiN
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2950, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #41783

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.