Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35
- Zoro #: G1151153
- Mfr #: 11065
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.1100
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1 1/2 in
$4.27
Subtotal: $4.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chicago-Latrobe #11065 Specifications
- Zoro #: G1151153
- Mfr #: 11065
- UPC #: 662355110652
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.1100
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1 1/2 in
- Coolant Fed: Non-Coolant Through
- Grade: Heavy Duty
- Cutting Direction: Right Hand
- Shank Type: Straight
- Number of Flutes: 2
- Flute Type: Spiral
- List Number: 906
- Point Type: Split
- Shank Type - Machining: Straight
- Overall Length: 6 in
- Standards: Not Rated
- Depth:Dia. Ratio: 4xD
- Shank Dia.: 7/64 in
- Coolant Through: No
- Application: For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
- Depth x Dia. Ratio: 4xD
- Material: HSS
- Point Angle: 135
- Measurement System: Wire
- Drill Style: Aircraft Extension Drill
- Shank Length: 4 1/2 in
- Left/Right Hand: Right
- Diameter: 0.11
- Shank Size: 0.11
- Series: 906
- Drill Bit Point Type: Split Point
- Primary Material Application: Cast Iron, Steel
- Maximum Drilling Depth: 1 1/2 in
- Drill Length Class: Extra Long
- Drill Diameter Tolerance: +0.0000 in /-0.0005 in
- Material Grade - Machining: High Performance
- Material - Machining: High Speed Steel
- Spiral Direction: Right Hand
- Primary Material Application ISO Code: K, P
- Helix Angle: 28 Degrees
- Finish - Machining: Black Oxide
- Aircraft Drill: Yes
- Drill Point Length: 0.0228 in
- Country of Origin (subject to change): United States
Description
Extra Long Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/2 in, Wire, 4xD
Reviews of Chicago-Latrobe #11065
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #35 11159
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #34 11158
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 11112
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/64x12IN 50737
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #19 11143
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 11059
- YG-1 TOOL CO Hss 6" Aircraft Extension Drill 135 Degree Split Point Steam Homo D1633229
- DRILL AMERICA 13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round DWDA/CX613/64
- DRILLCO 11/32, Extra Length Drill 18" OAL 1318A122
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 11/64x8IN 50471
- OSG Extra Long Drill Bit, 250mm L, 6.40mm dia. 655021712
- Chicago-Latrobe Drill Bits