Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #19
- Zoro #: G1153910
- Mfr #: 11143
Hover or click to zoom Tap to zoom
Key Features
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #19
- Decimal Equivalent: 0.1660
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 2 1/8 in
$12.19
Subtotal: $12.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chicago-Latrobe #11143 Specifications
- Zoro #: G1153910
- Mfr #: 11143
- UPC #: 662355111437
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #19
- Decimal Equivalent: 0.1660
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 2 1/8 in
- Coolant Fed: Non-Coolant Through
- Shank Type - Machining: Straight
- List Number: 912
- Number of Flutes: 2
- Point Type: Split
- Shank Type: Straight
- Depth x Dia. Ratio: 4xD
- Cutting Direction: Right Hand
- Application: For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
- Coolant Through: No
- Grade: Heavy Duty
- Overall Length: 12 in
- Flute Type: Spiral
- Standards: Not Rated
- Depth:Dia. Ratio: 4xD
- Shank Dia.: 5/32 in
- Material: HSS
- Point Angle: 135
- Shank Length: 9 7/8 in
- Left/Right Hand: Right
- Measurement System: Wire
- Drill Style: Aircraft Extension Drill
- Shank Size: 0.166
- Diameter: 0.166
- Series: 912
- Drill Diameter Tolerance: +0.0000 in /-0.0007 in
- Primary Material Application ISO Code: K, P
- Maximum Drilling Depth: 2 1/8 in
- Drill Point Length: 0.0344 in
- Drill Bit Point Type: Split Point
- Drill Length Class: Extra Long
- Material - Machining: High Speed Steel
- Primary Material Application: Cast Iron, Steel
- Aircraft Drill: Yes
- Finish - Machining: Black Oxide
- Spiral Direction: Right Hand
- Helix Angle: 28 Degrees
- Material Grade - Machining: High Performance
- Country of Origin (subject to change): United States
Description
Extra Long Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/8 in, Wire, 4xD
Reviews of Chicago-Latrobe #11143
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #19 11049
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 11124
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN 50461
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 11152
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #11 11041
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #2 11126
- MILWAUKEE TOOL Drill Bit, 516 in Dia, 12 in OAL, Parabolic Flute, Flat Shank 48-89-2773
- DRILL AMERICA 15/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 D/AA/CX1215/32
- DRILL AMERICA #24x12" Cobalt Aircraft Extension Drill Bit GLBCOX1224
- OSG Extra Long Drill Bit, 140mm L, 4.80mm dia. 653518712
- STM 532 12 OAL Cobalt Aircraft Extension Drill 117591
- Chicago-Latrobe Extra Long Drill Bits