Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #35
- Zoro #: G1154157
- Mfr #: 11159
Hover or click to zoom Tap to zoom
Key Features
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.1100
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1 1/2 in
$11.10
Must order in multiples of 12
Subtotal: $133.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chicago-Latrobe #11159 Specifications
- Zoro #: G1154157
- Mfr #: 11159
- UPC #: 662355111598
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.1100
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1 1/2 in
- Coolant Fed: Non-Coolant Through
- Flute Type: Spiral
- Depth x Dia. Ratio: 4xD
- Cutting Direction: Right Hand
- Application: For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
- Standards: Not Rated
- Depth:Dia. Ratio: 4xD
- Shank Type - Machining: Straight
- Grade: Heavy Duty
- List Number: 912
- Shank Type: Straight
- Overall Length: 12 in
- Shank Dia.: 7/64 in
- Point Type: Split
- Coolant Through: No
- Number of Flutes: 2
- Point Angle: 135
- Material: HSS
- Diameter: 0.11
- Measurement System: Wire
- Left/Right Hand: Right
- Shank Size: 0.11
- Shank Length: 11/2 in
- Drill Style: Aircraft Extension Drill
- Series: 912
- Aircraft Drill: Yes
- Drill Length Class: Extra Long
- Primary Material Application: Cast Iron, Steel
- Material Grade - Machining: High Performance
- Drill Point Length: 0.0228 in
- Finish - Machining: Black Oxide
- Drill Diameter Tolerance: +0.0000 in /-0.0005 in
- Helix Angle: 28 Degrees
- Primary Material Application ISO Code: K, P
- Material - Machining: High Speed Steel
- Maximum Drilling Depth: 1 1/2 in
- Spiral Direction: Right Hand
- Drill Bit Point Type: Split Point
- Country of Origin (subject to change): United States
Description
Extra Long Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/2 in, Wire, 4xD
Reviews of Chicago-Latrobe #11159
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 11065
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN 50572
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #43 11167
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x12IN 50740
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #33 11157
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/32x12IN 50738
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-12-17.500A1-WJ30TA
- WALTER TITEX Walter Titex - Extra long deep-hole drill A1622-12
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #43 C13165
- DRILL AMERICA 1/2"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 D/AA/CX61/2
- TITEX Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, DC160-25-10.000A1-WJ30EU
- Chicago-Latrobe Drill Bits