Chicago-Latrobe

135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC 11/64

Chicago-Latrobe 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC 11/64 41011
Hover or click to zoom Tap to zoom
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/64 in
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
See full product details
$4.91

Subtotal: $4.91

Chicago-Latrobe #41011 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/64 in
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Decimal Equivalent: 0.1719
  • Material: High Speed Steel
  • Flute Type: Spiral
  • Point Angle: 135
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 11/64 in
  • Overall Length: 3 1/4 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 2 1/8 in
  • Maximum Drilling Depth: 1 3/8 in
  • Grade: Heavy Duty
  • Coolant Through: No
  • Standards: ANSI
  • Application: Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
  • Point Type: Notched Point
  • List Number: 150WLP
  • Depth x Dia. Ratio: 8xD
  • Measurement System: Fractional Inch
  • Drill Style: Jobber Drill
  • Shank Length: 1 1/8 in
  • Diameter: 0.171875
  • Shank Size: 0.1719
  • Left/Right Hand: Right
  • Depth:Dia. Ratio: 8xD
  • Helix Angle: 40 Degrees
  • Primary Material Application: Steel, Tool and Die Steel
  • Drill Point Length: 0.0356 in
  • Series: 150WLP
  • Drill Length Class: Jobber Length
  • Material - Machining: High Speed Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Material Grade - Machining: High Performance
  • Finish - Machining: Bright (Uncoated)
  • Spiral Direction: Right Hand
  • Primary Material Application ISO Code: P
  • Shank Type - Machining: Straight
  • Drill Bit Point Type: Split Point
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #41011

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.