Chicago-Latrobe

25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm


$177.41
26% off
$130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Metric
  • Measurement System Metric
  • Drill Bit Size 1.00 mm-13.00 mm by 0.50 mm
  • Material - Machining High Speed Steel
See all product information