Skip to Main Content
customer-service Help
Chicago-Latrobe

#28 2-7/8" HSS 118 Deg. Jobber Length Drill Bit

Chicago-Latrobe #28 2-7/8" HSS 118 Deg. Jobber Length Drill Bit 44498
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.11 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #28
See full product details
Orders over $75 ship free.
Total: $61.32

Chicago-Latrobe #44498 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #28
  • Decimal Equivalent: 0.1405
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Left Hand
  • Coolant Fed: Non-Coolant Through
  • Flute Type: Spiral
  • Number of Pieces: 1
  • Point Type: Conventional Point
  • Item: Jobber Length Drill Bit
  • Depth:Dia. Ratio: 4xD
  • Coolant Through: No
  • Flute Length: 1 3/4 in
  • Overall Length: 2 7/8 in
  • List Number: 150L
  • Material: High Speed Steel
  • Shank Dia.: 1/8 in
  • Depth x Dia. Ratio: 4xD
  • Standards: Not Rated
  • Shank Length: 1 1/8 in
  • Helix Angle: 28 Degrees
  • Number of Flutes: 2
  • Primary Material Application: Cast Iron, Steel
  • Primary Material Application ISO Code: K, P
  • Drill Bit Point Type: Conventional Point
  • Material - Machining: High Speed Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Finish - Machining: Bright (Uncoated)
  • Drill Point Length: 0.0422 in
  • Maximum Drilling Depth: 1/2 in
  • Measurement System: Wire
  • Shank Type - Machining: Straight
  • Series: 150L
  • Spiral Direction: Left Hand
  • Drill Length Class: Jobber Length
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1405, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #44498