Skip to Main Content
customer-service Help
Chicago-Latrobe

#32 2.750" HSS 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe #32 2.750" HSS 135 Deg. Jobber Length Drill Bit 53961
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.15 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #32
See full product details
Orders over $75 ship free.
Total: $49.80

Chicago-Latrobe #53961 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #32
  • Decimal Equivalent: 0.1160
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Number of Pieces: 12
  • Point Type: K-Notch Split
  • List Number: 150DH-TN
  • Grade: General Purpose
  • Standards: ANSI
  • Coolant Through: No
  • Flute Length: 1 5/8 in
  • Number of Flutes: 2
  • Application: Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
  • Material: High Speed Steel
  • Shank Dia.: 7/64 in
  • Shank Type: Straight
  • Overall Length: 2 3/4 in
  • Item: Jobber Length Drill Bit
  • Depth x Dia. Ratio: 8xD
  • Left/Right Hand: Right
  • Point Angle: 135
  • Shank Size: 0.136
  • Measurement System: Wire
  • Shank Length: 1 1/8 in
  • Diameter: 0.136
  • Drill Style: Jobber Drill
  • Depth:Dia. Ratio: 8xD
  • Helix Angle: 40 Degrees
  • Primary Material Application: Steel
  • Material - Machining: High Speed Steel
  • Material Grade - Machining: General Purpose
  • Spiral Direction: Right Hand
  • Finish - Machining: TiN
  • Drill Length Class: Jobber Length
  • Shank Type - Machining: Straight
  • Primary Material Application ISO Code: P
  • Drill Bit Point Type: Split Point
  • Maximum Drilling Depth: 7/8 in
  • Series: 150DH-TN
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Drill Point Length: 0.024 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1160, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #53961