Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#37 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0446022
  • Mfr #: 42107
$4.53 /ea

Order in multiples of 2

  • Depth:Dia. Ratio: 8xD
  • Cutting Direction: Right Hand
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Chicago-Latrobe #42107 Specifications

  • Zoro #: G0446022
  • Mfr #: 42107
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Material: High Speed Steel Overall Length: 2 1/2 in
Grade: High Performance Flute Length: 1 7/16 in
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Flute Type: Spiral List Number: 150WLPN
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Number of Pieces: 1 Item: Jobber Length Drill Bit
Point Type: Notched Point Shank Dia.: 3/32 in
Drill Bit Finish: TiCN Application: For Alloy, Carbon Free Machining And Tool Steels
Decimal Equivalent: 0.1040 Drill Bit Size: #37
Drill Bit Material: High Speed Steel Depth x Dia. Ratio: 8xD
Standards: Not Rated Left/Right Hand: Right
Shank Size: 0.104 Drill Style: Jobber Drill
Measurement System: Wire Diameter: 0.104
Shank Length: 1 1/16 in Shank Type: Straight
Point Angle: 135 Coolant Fed: Non-Coolant Through
Helix Angle: 40 Degrees Number of Flutes: 2
Primary Material Application: Steel, Tool and Die Steel Drill Length Class: Jobber Length
Finish - Machining: TiCN Maximum Drilling Depth: 13/16 in
Series: 150WLP-TC Drill Diameter Tolerance: +0.0000 in /-0.0005 in
Primary Material Application ISO Code: P Material - Machining: High Speed Steel
Material Grade - Machining: High Performance Spiral Direction: Right Hand
Drill Point Length: 0.0215 in Shank Type - Machining: Straight
Drill Bit Point Type: Split Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Technical Guides

Reviews of Chicago-Latrobe #42107