Skip to Main Content
customer-service Help
Chicago-Latrobe

#46 2.125" HSS Bright 118 Deg. Jobber Length Drill Bit

Chicago-Latrobe #46 2.125" HSS Bright 118 Deg. Jobber Length Drill Bit 46316
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.06
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #46
See full product details
Orders over $75 ship free.
Total: $2.06

Chicago-Latrobe #46316 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #46
  • Decimal Equivalent: 0.0810
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Standards: ANSI
  • Application: Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
  • Number of Flutes: 2
  • List Number: 150C
  • Point Type: Radial
  • Shank Type: Straight
  • Flute Length: 1 1/8 in
  • Material: High Speed Steel
  • Coolant Through: No
  • Shank Dia.: 5/64 in
  • Item: Jobber Length Drill Bit
  • Grade: General Purpose
  • Overall Length: 2 1/8 in
  • Depth x Dia. Ratio: 4xD
  • Left/Right Hand: Right
  • Measurement System: Wire
  • Point Angle: 118
  • Drill Style: Jobber Drill
  • Shank Size: 0.089
  • Shank Length: 1 in
  • Diameter: 0.089
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 15 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Composite, Copper
  • Drill Point Length: 0.0243 in
  • Primary Material Application ISO Code: N, O
  • Maximum Drilling Depth: 5/16 in
  • Shank Type - Machining: Straight
  • Material Grade - Machining: General Purpose
  • Series: 150C
  • Drill Bit Point Type: Conventional Point
  • Finish - Machining: Bright (Uncoated)
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Material - Machining: High Speed Steel
  • Drill Length Class: Jobber Length
  • Spiral Direction: Right Hand
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0810, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #46316