Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G6638670
  • Mfr #: 47646
$15.84
  • Material: Cobalt
  • Depth:Dia. Ratio: 4xD
  • List Number: 550ASP-TN
See full product details
Orders over $75 ship free.

Chicago-Latrobe #47646 Specifications

  • Zoro #: G6638670
  • Mfr #: 47646
Material: Cobalt Depth:Dia. Ratio: 4xD
List Number: 550ASP-TN Point Type: Split point
Drill Bit Size: 5/16 in Flute Type: Spiral
Decimal Equivalent: 0.3125 Drill Bit Material: Cobalt
Grade: Heavy Duty Application: For Drilling Stainless Steel, Alloy Steel and Titanium
Standards: NAS 907 Type J Drill Bit Finish: TiN
Drill Bit Point Angle: 135 Degrees Item: Jobber Length Drill Bit
Cutting Direction: Right Hand Number of Flutes: 2
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 5/16 in
Shank Type: Straight Drill Bit Grouping: Drill Bit
Flute Length: 3 3/16 in Overall Length: 4 1/2 in
Coolant Through: No Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Shank Length: 1 5/16 in
Helix Angle: 28 Degrees Primary Material Application: Stainless Steel, Steel, Titanium
Measurement System: Fractional Inch Series: 550ASP-TN
Finish - Machining: TiN Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Maximum Drilling Depth: 1 1/4 in Spiral Direction: Right Hand
Drill Bit Point Type: Split Point Material - Machining: Cobalt
Shank Type - Machining: Straight Aircraft Drill: Yes
Drill Length Class: Jobber Length Primary Material Application ISO Code: M, P, S
Drill Point Length: 0.0647 in Material Grade - Machining: M35
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #47646