Skip to Main Content
customer-service Help

#6 3.750" HSS Bright 118 Deg. Jobber Length Drill Bit

  • Zoro #: G2823882
  • Mfr #: 46076
Chicago-Latrobe #6 3.750" HSS Bright 118 Deg. Jobber Length Drill Bit 46076
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.98
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #6
See full product details
Orders over $75 ship free.

Chicago-Latrobe #46076 Specifications

  • Zoro #: G2823882
  • Mfr #: 46076
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #6
  • Decimal Equivalent: 0.2040
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 13/64 in
  • Grade: General Purpose
  • List Number: 150B
  • Item: Jobber Length Drill Bit
  • Shank Type: Straight
  • Point Type: Radial
  • Material: High Speed Steel
  • Number of Flutes: 2
  • Overall Length: 3 3/4 in
  • Flute Length: 2 1/2 in
  • Application: Chip Ejection, Carbon Steel, Mild Steel, Drilling Low-Tensile Materials
  • Coolant Through: No
  • Standards: ANSI
  • Depth x Dia. Ratio: 4xD
  • Diameter: 0.204
  • Drill Style: Jobber Drill
  • Shank Length: 1 1/4 in
  • Left/Right Hand: Right
  • Measurement System: Wire
  • Point Angle: 118
  • Shank Size: 0.204
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 40 Degrees
  • Primary Material Application: Aluminum, Composite, Copper, Slate, Steel, Wood
  • Material Grade - Machining: General Purpose
  • Series: 150B
  • Drill Bit Point Type: Conventional Point
  • Primary Material Application ISO Code: N, O, P
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.0613 in
  • Finish - Machining: Bright (Uncoated)
  • Spiral Direction: Right Hand
  • Maximum Drilling Depth: 13/16 in
  • Drill Length Class: Jobber Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #46076