Skip to Main Content
customer-service Help
Chicago-Latrobe

#63 1.500" HSS 118 Deg. Jobber Length Drill Bit

Chicago-Latrobe #63 1.500" HSS 118 Deg. Jobber Length Drill Bit 70163
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.07 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #63
See full product details
Orders over $75 ship free.
Total: $24.84

Chicago-Latrobe #70163 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #63
  • Decimal Equivalent: 0.0370
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Application: Carbon Steel, Cast Iron, Non-Ferrous Materials
  • Shank Type: Straight
  • Material: High Speed Steel
  • Shank Dia.: 1/32 in
  • Item: Jobber Length Drill Bit
  • Number of Flutes: 2
  • Flute Length: 5/8 in
  • Coolant Through: No
  • Overall Length: 1 1/2 in
  • List Number: 150-TN
  • Standards: ANSI
  • Grade: High Performance
  • Point Type: Radial
  • Depth x Dia. Ratio: 4xD
  • Left/Right Hand: Right
  • Point Angle: 135
  • Diameter: 0.0635
  • Measurement System: Wire
  • Drill Style: Jobber Drill
  • Shank Size: 0.0635
  • Shank Length: 7/8 in
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 28 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Drill Point Length: 0.0111 in
  • Material - Machining: High Speed Steel
  • Series: 15TN
  • Material Grade - Machining: High Performance
  • Drill Length Class: Jobber Length
  • Drill Bit Point Type: Conventional Point
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Spiral Direction: Right Hand
  • Finish - Machining: TiN
  • Shank Type - Machining: Straight
  • Maximum Drilling Depth: 1/8 in
  • Primary Material Application ISO Code: K, N, P
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #63, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0370, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #70163