Skip to Main Content
customer-service Help
Chicago-Latrobe

6.50mm Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe 6.50mm Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 47875
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.59
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 6.50 mm
See full product details
Orders over $75 ship free.
Total: $4.59

Chicago-Latrobe #47875 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 6.50 mm
  • Decimal Equivalent: 0.2559
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Black and Gold Oxide
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Point Type: Split Point
  • Material: Cobalt
  • Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
  • Grade: General Purpose
  • Flute Length: 63.00 mm
  • Shank Dia.: 6.5 mm
  • Item: Jobber Length Drill Bit
  • List Number: 550ASP
  • Coolant Through: No
  • Standards: DIN 338, NAS 907 Type J
  • Finish: Black and Gold Oxide
  • Overall Length: 101.00 mm
  • Shank Type: Straight
  • Number of Flutes: 2
  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Shank Length: 38 mm
  • Diameter: 0.2559
  • Point Angle: 135
  • Left/Right Hand: Right
  • Drill Style: Jobber Drill
  • Measurement System: Metric
  • Shank Size: 0.2559
  • Helix Angle: 28 Degrees
  • Primary Material Application: Stainless Steel, Steel, Titanium
  • Maximum Drilling Depth: 1 in
  • Drill Bit Point Type: Split Point
  • Drill Length Class: Jobber Length
  • Primary Material Application ISO Code: M, P, S
  • Spiral Direction: Right Hand
  • Material - Machining: Cobalt
  • Finish - Machining: Straw/Bronze
  • Drill Point Length: 0.053mm
  • Series: 550ASP
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material Grade - Machining: M35
  • Aircraft Drill: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #47875