Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G6638619
  • Mfr #: 47640
$5.29
  • Standards: NAS 907 Type J
  • Item: Jobber Length Drill Bit
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Chicago-Latrobe #47640 Specifications

  • Zoro #: G6638619
  • Mfr #: 47640
Standards: NAS 907 Type J Item: Jobber Length Drill Bit
Drill Bit Point Angle: 135 Degrees Flute Length: 2 1/2 in
Grade: Heavy Duty Drill Bit Finish: TiN
Shank Dia.: 13/64 in Decimal Equivalent: 0.2188
Coolant Through: No Point Type: Split point
Drill Bit Grouping: Drill Bit Material: Cobalt
Depth:Dia. Ratio: 4xD List Number: 550ASP-TN
Cutting Direction: Right Hand Flute Type: Spiral
Drill Bit Material: Cobalt Overall Length: 3 3/4 in
Drill Bit Size: 7/32 in Application: For Drilling Stainless Steel, Alloy Steel and Titanium
Drill Bit Dimension Type: Fractional Inch Shank Type: Straight
Number of Flutes: 2 Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Shank Length: 1 1/4 in
Helix Angle: 28 Degrees Primary Material Application: Stainless Steel, Steel, Titanium
Material Grade - Machining: M35 Aircraft Drill: Yes
Spiral Direction: Right Hand Drill Bit Point Type: Split Point
Drill Diameter Tolerance: +0.0000 in /-0.0007 in Drill Point Length: 0.0453 in
Maximum Drilling Depth: 7/8 in Measurement System: Fractional Inch
Drill Length Class: Jobber Length Material - Machining: Cobalt
Primary Material Application ISO Code: M, P, S Finish - Machining: TiN
Series: 550ASP-TN Shank Type - Machining: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #47640