Skip to Main Content
customer-service Help
Chicago-Latrobe

#8 HSS 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe #8 HSS 135 Deg. Jobber Length Drill Bit 42678
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.78 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #8
See full product details
Orders over $75 ship free.
Total: $69.36

Chicago-Latrobe #42678 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #8
  • Decimal Equivalent: 0.1990
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiAlN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 3/16 in
  • Flute Length: 2 7/16 in
  • Coolant Through: No
  • Shank Type: Straight
  • Grade: Heavy Duty
  • Point Type: Split Point
  • Material: High Speed Steel
  • Overall Length: 3 5/8 in
  • Number of Flutes: 2
  • Item: Jobber Length Drill Bit
  • List Number: 150ASP-TA
  • Standards: ANSI, NAS 907 Type B
  • Application: Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Drill Style: Jobber Drill
  • Point Angle: 135
  • Shank Size: 0.199
  • Diameter: 0.199
  • Shank Length: 1 3/16 in
  • Left/Right Hand: Right
  • Measurement System: Wire
  • Helix Angle: 28 Degrees
  • Primary Material Application: Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
  • Material Grade - Machining: High Performance
  • Drill Length Class: Jobber Length
  • Spiral Direction: Right Hand
  • Drill Bit Point Type: Split Point
  • Drill Point Length: 0.0412 in
  • Series: 150ASP-TA
  • Finish - Machining: TiAlN
  • Maximum Drilling Depth: 3/4 in
  • Aircraft Drill: Yes
  • Shank Type - Machining: Straight
  • Primary Material Application ISO Code: K, M, P, S
  • Material - Machining: High Speed Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #42678