Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

80mm HSS Bright 118 Deg. Jobber Length Drill Bit

  • Zoro #: G2822972
  • Mfr #: 45278
Tap to zoom
Hover or click to zoom
$2.04 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.60 mm
See full product details
Orders over $75 ship free.

Chicago-Latrobe #45278 Specifications

  • Zoro #: G2822972
  • Mfr #: 45278
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.60 mm
  • Decimal Equivalent: 0.1811
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Type: Straight
  • Overall Length: 80.00 mm
  • Item: Jobber Length Drill Bit
  • Shank Dia.: 4.6 mm
  • List Number: 150D
  • Point Type: Radial
  • Coolant Through: No
  • Grade: General Purpose
  • Number of Flutes: 2
  • Flute Length: 47.00 mm
  • Material: High Speed Steel
  • Standards: DIN 338
  • Application: For drilling Non-Ferrous Materials
  • Depth x Dia. Ratio: 4xD
  • Point Angle: 118
  • Left/Right Hand: Right
  • Shank Size: 0.1811
  • Shank Length: 33 mm
  • Diameter: 0.1811
  • Drill Style: Jobber Drill
  • Measurement System: Metric
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 28 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Series: 150D
  • Shank Type - Machining: Straight
  • Drill Length Class: Jobber Length
  • Material Grade - Machining: General Purpose
  • Drill Bit Point Type: Conventional Point
  • Spiral Direction: Right Hand
  • Material - Machining: High Speed Steel
  • Finish - Machining: Bright (Uncoated)
  • Primary Material Application ISO Code: N
  • Maximum Drilling Depth: 11/16 in
  • Drill Point Length: 0.0544mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 4.60 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1811, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Chicago-Latrobe #45278