Skip to Main Content
customer-service Help
Chicago-Latrobe

93.00mm HSS 135 Deg. Jobber Length Drill Bit

Chicago-Latrobe 93.00mm HSS 135 Deg. Jobber Length Drill Bit 45849
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.86
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 5.40 mm
See full product details
Orders over $75 ship free.
Total: $3.86

Chicago-Latrobe #45849 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 5.40 mm
  • Decimal Equivalent: 0.2126
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Black Oxide
  • Cutting Direction: Right Hand
  • Coolant Fed: Non-Coolant Through
  • Flute Type: Spiral
  • Number of Pieces: 1
  • Overall Length: 93.00 mm
  • Material: High Speed Steel
  • Point Type: Split point
  • Item: Jobber Length Drill Bit
  • Flute Length: 57.00 mm
  • List Number: 150ASP
  • Shank Dia.: 5.4 mm
  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Coolant Through: No
  • Standards: NAS 907 Type B
  • Shank Length: 36 mm
  • Helix Angle: 28 Degrees
  • Primary Material Application: Cast Iron, Stainless Steel, Steel, Tool and Die Steel
  • Number of Flutes: 2
  • Aircraft Drill: Yes
  • Series: 150ASP
  • Drill Point Length: 0.044mm
  • Spiral Direction: Right Hand
  • Finish - Machining: Black Oxide
  • Maximum Drilling Depth: 13/16 in
  • Measurement System: Metric
  • Material - Machining: High Speed Steel
  • Shank Type - Machining: Straight
  • Drill Bit Point Type: Split Point
  • Primary Material Application ISO Code: K, M, P
  • Drill Length Class: Jobber Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5.40 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Chicago-Latrobe #45849