Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G2687781
  • Mfr #: 46790
$8.70
  • Number of Pieces: 1
  • Shank Dia.: 11/32 in
  • Standards: NAS 907 Type J
See full product details
Orders over $75 ship free.

Chicago-Latrobe #46790 Specifications

  • Zoro #: G2687781
  • Mfr #: 46790
Number of Pieces: 1 Shank Dia.: 11/32 in
Standards: NAS 907 Type J Coolant Through: No
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 4xD Grade: Heavy Duty
Drill Bit Dimension Type: Letter Flute Type: Spiral
List Number: 550 Flute Length: 3 1/2 in
Drill Bit Finish: Straw/Bronze Drill Bit Material: Cobalt
Application: For Stainless Steel, Tool Steel, Alloy Steel and Titianium Decimal Equivalent: 0.3580
Material: Cobalt Item: Jobber Length Drill Bit
Overall Length: 4 7/8 in Drill Bit Grouping: Drill Bit
Point Type: Split point Drill Bit Size: T
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 1 3/8 in Helix Angle: 28 Degrees
Primary Material Application: Stainless Steel, Steel, Titanium, Tool and Die Steel Number of Flutes: 2
Spiral Direction: Right Hand Finish - Machining: Straw/Bronze
Drill Bit Point Type: Split Point Drill Length Class: Jobber Length
Measurement System: Letter Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Primary Material Application ISO Code: M, P, S Series: 550
Maximum Drilling Depth: 1 3/8 in Material - Machining: Cobalt
Drill Point Length: 0.0000 in Material Grade - Machining: M42
Aircraft Drill: Yes Shank Type - Machining: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Technical Guides

Reviews of Chicago-Latrobe #46790