Countersink, 1-1/2" L, HSS, Single Flute
Mfr # 56736
Zoro # G4812637
product price: $16.79
/eaKey Features
Countersink Angle
82 Degrees
Body Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56736
Zoro #
G4812637
UPC #
662355567364
Country of Origin
China
Dimensions
Body Dia.
1/4 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Sizes Included
1/4"
Size- Decimal
1/4" (0.2500)
Shank Length
3/16 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Type
Single Flute
Number of Pieces
1
Flute Type
Spiral
Primary Material Application ISO Code
P1, P3, S
Included Angle
82 Degrees
Material
High Speed Steel
Standards
ASME B94.11M
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.