KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 11/32x12 In, Blk Oxide

CHICAGO-LATROBE| Zoro #: G2120447| Mfr #: 40580

$20.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 12"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120447 Mfr #: 40580
Cutting Direction: Right HandOverall Length: 12"
Point Type: Split pointShank Dia.: 11/32"
List Number: 912CATFinish: Black Oxide
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.3438Size: 11/32"
Application: For Alloy And Carbon Steel And Cast IronDimension Type: Fractional Inch
Flute Length: 3-7/16"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 11/32 In., Decimal Equivalent 0.3438, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron

Reviews