KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 1/16x12 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1722883| Mfr #: 40562

$9.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 12"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722883 Mfr #: 40562
Cutting Direction: Right HandOverall Length: 12"
Point Type: Split pointShank Dia.: 1/16"
List Number: 912CATFinish: Black Oxide
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.0625Size: 1/16"
Application: For Alloy And Carbon Steel And Cast IronDimension Type: Fractional Inch
Flute Length: 7/8"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 7/8 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 1/16 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Reviews