KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 1/16x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1759755| Mfr #: 40462

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill Bit
Flute Length: 7/8"
Grade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759755 Mfr #: 40462
Drill Bit Grouping: Drill BitFlute Length: 7/8"
Grade: Heavy DutyOverall Length: 6"
List Number: 906CATApplication: For Alloy And Carbon Steel And Cast Iron
Dimension Type: Fractional InchCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 1/16"Decimal Equivalent: 0.0625
Size: 1/16"Finish: Black Oxide
Material: High Speed SteelItem: Extra Long Drill Bit
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 1/16 In., Decimal Equivalent 0.0625, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Reviews