Extension Drill, 1/2x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1280657| Mfr #: 40490

$26.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.5000Item: Extra Long Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G1280657 Mfr #: 40490
Decimal Equivalent: 0.5000Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 1/2"Flute Length: 4-1/2"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 1/2"Dimension Type: Fractional Inch
List Number: 906CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States


Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 6 In., Flute Length 4-1/2 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 1/2 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD