KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 13/32x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1086206| Mfr #: 40484

$18.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086206 Mfr #: 40484
Cutting Direction: Right HandFinish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 3-7/8"
Shank Dia.: 13/32"Overall Length: 6"
Decimal Equivalent: 0.4062Dimension Type: Fractional Inch
Coolant Through: NoMaterial: High Speed Steel
Grade: Heavy DutyList Number: 906CAT
Application: For Alloy And Carbon Steel And Cast IronPoint Type: Split point
Item: Extra Long Drill BitSize: 13/32"
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 13/32 In., Decimal Equivalent 0.4062, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Reviews