Extension Drill, 1/4x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0428565| Mfr #: 40474

$4.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2500Item: Extra Long Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428565 Mfr #: 40474
Decimal Equivalent: 0.2500Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 1/4"Flute Length: 2-3/4"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 1/4"Dimension Type: Fractional Inch
List Number: 906CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 1/4 In., Decimal Equivalent 0.2500, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Reviews