KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 15/32x12 In, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1546693| Mfr #: 40588

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546693 Mfr #: 40588
Cutting Direction: Right HandFinish: Black Oxide
Drill Bit Grouping: Drill BitFlute Length: 4-5/16"
Shank Dia.: 15/32"Overall Length: 12"
Decimal Equivalent: 0.4688Dimension Type: Fractional Inch
Coolant Through: NoMaterial: High Speed Steel
Grade: Heavy DutyList Number: 912CAT
Application: For Alloy And Carbon Steel And Cast IronPoint Type: Split point
Item: Extra Long Drill BitSize: 15/32"
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 15/32 In., Decimal Equivalent 0.4688, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron

Reviews