Extension Drill, 15/32x6 In, HSS, Blk Oxide

CHICAGO-LATROBE |Zoro #: G0413052|Mfr #: 40488

$24.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413052 Mfr #: 40488
Country of Origin (subject to change): United States

Product Description

Extra Long Drill Bit, Fractional Inch, Size 15/32 In., Decimal Equivalent 0.4688, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Product Reviews