Extension Drill, 3/16x12 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0691117| Mfr #: 40570

$8.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.1875Item: Extra Long Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G0691117 Mfr #: 40570
Decimal Equivalent: 0.1875Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 3/16"Flute Length: 2-5/16"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 12"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 3/16"Dimension Type: Fractional Inch
List Number: 912CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States


Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 2-5/16 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 3/16 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD