Extension Drill, 3/16x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1663243| Mfr #: 40470

$3.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.1875Item: Extra Long Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G1663243 Mfr #: 40470
Decimal Equivalent: 0.1875Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 3/16"Flute Length: 2-5/16"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 3/16"Dimension Type: Fractional Inch
List Number: 906CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States


Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 6 In., Flute Length 2-5/16 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 3/16 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD