HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Extension Drill, 3/8x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0366685| Mfr #: 40482

$17.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3750
Item: Extra Long Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366685 Mfr #: 40482
Decimal Equivalent: 0.3750Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 3/8"Flute Length: 3-5/8"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 3/8"Dimension Type: Fractional Inch
List Number: 906CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 6 In., Flute Length 3-5/8 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 3/8 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Reviews