Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Drill, 5/16x12 In, HSS, Blk Oxide

  • Zoro #: G0524221
  • Mfr #: 40578

$17.78 /ea

Order in multiples of 6

  • Overall Length: 12"
  • Drill Bit Finish: Black Oxide
  • Depth:Dia. Ratio: 5xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #40578 Specifications

  • Zoro #: G0524221
  • Mfr #: 40578
Overall Length: 12" Drill Bit Finish: Black Oxide
Depth:Dia. Ratio: 5xD Number of Pieces: 1
Flute Length: 3-3/16" Drill Bit Dimension Type: Fractional Inch
Finish: Black Oxide Cutting Direction: Right Hand
Point Angle: 135 Degrees Coolant Through: No
List Number: 912CAT Material: High Speed Steel
Point Type: Split point Decimal Equivalent: 0.3125
Drill Bit Size: 5/16" Dimension Type: Fractional Inch
Shank Dia.: 5/16" Item: Jobber Length Drill Bit
Drill Bit Material: High Speed Steel Grade: Heavy Duty
Drill Bit Point Angle: 135 Degrees Application: For Alloy And Carbon Steel And Cast Iron
Size: 5/16" Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 12 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Chicago-Latrobe #40578