KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, 5/32x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1837857| Mfr #: 40468

$3.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 6"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837857 Mfr #: 40468
Cutting Direction: Right HandOverall Length: 6"
Point Type: Split pointShank Dia.: 5/32"
List Number: 906CATFinish: Black Oxide
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.1562Size: 5/32"
Application: For Alloy And Carbon Steel And Cast IronDimension Type: Fractional Inch
Flute Length: 2"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 5/32 In., Decimal Equivalent 0.1562, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Reviews